Motion
80385
Non-Impact Socket - 3/8 in Drive Size, 17 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07358978
MFR #80385
List Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 17 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #07358978
MFR #80385

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.90/each for your price

Overview

Mfr description
80385 SKT STD 3/8DR 6PT 17MM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    17 mm
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    25 mm
  • UPC_NO
    099575803857
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text