1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80387
Non-Impact Socket - 3/8 in Drive Size, 19 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #
07358980
MFR #
80387
Price
$8.13
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 80387
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80387
Non-Impact Socket - 3/8 in Drive Size, 19 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #
07358980
MFR #
80387
Mfr description
80387 SKT STD 3/8DR 6PT 19MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8
.13
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
25 mm
Socket Size
19 mm
Details
Finish Coating
Full Polish
Material
Alloy Steel
Socket Points
6 PT
Socket Type
Standard
UPC_NO
099575803871
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items