1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80482
Non-Impact Socket - 3/8 in Drive Size, 6 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #
07358983
MFR #
80482
Price
$7.30
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 80482
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80482
Non-Impact Socket - 3/8 in Drive Size, 6 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #
07358983
MFR #
80482
Mfr description
80482 SKT STD 3/8DR 12PT 6MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.30
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
25 mm
Socket Size
6 mm
Details
Finish Coating
Full Polish
Material
Alloy Steel
Socket Points
12 PT
Socket Type
Standard
UPC_NO
099575804823
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items