Motion
80483
Non-Impact Socket - 3/8 in Drive Size, 7 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358984
MFR #80483
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 7 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358984
MFR #80483

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80483 SKT STD 3/8DR 12PT 7MM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    7 mm
  • Socket Points
    12 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    1.0000 in
  • Manufacturer Upc Number
    99575804830
  • UPC_NO
    099575804830
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text