Motion
80484
Non-Impact Socket - 3/8 in Drive Size, 8 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358985
MFR #80484
Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 8 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358985
MFR #80484

Mfr description
80484 SKT STD 3/8DR 12PT 8MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.32/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    25 mm
  • Socket Size
    8 mm

Details

  • Finish Coating
    Full Polish
  • Manufacturer Upc Number
    99575804847
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575804847

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)