Motion
80486
Non-Impact Socket - 3/8 in Drive Size, 10 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358987
MFR #80486
Price$8.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 10 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358987
MFR #80486

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.73/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    25 mm
  • Socket Size
    10 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575804861

Overview

Mfr description
80486 SKT STD 3/8DR 12PT 10MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought