Motion
80488
Non-Impact Socket - 3/8 in Drive Size, 12 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
Mi Item #07358989
MFR #80488
Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 12 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
Mi Item #07358989
MFR #80488

Mfr description
80488 SKT STD 3/8DR 12PT 12MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.48/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    25 mm
  • Socket Size
    12 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575804885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)