Motion
80489
Non-Impact Socket - 3/8 in Drive Size, 13 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358990
MFR #80489
List Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 13 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358990
MFR #80489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.18/each for your price

Overview

Mfr description
80489 SKT STD 3/8DR 12PT 13MM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    13 mm
  • Socket Points
    12 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    1.0000 in
  • UPC_NO
    099575804892
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought