Motion
80493
Non-Impact Socket - 3/8 in Drive Size, 17 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358994
MFR #80493
List Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 17 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07358994
MFR #80493

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.30/each for your price

Overview

Mfr description
80493 SKT STD 3/8DR 12PT 17MM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    17 mm
  • Socket Points
    12 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    25 mm
  • Manufacturer Upc Number
    99575804939
  • UPC_NO
    099575804939
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text