Motion
80393D
Non-Impact Socket - 3/8 in Drive Size, 11 mm Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #07359000
MFR #80393D
Price$10.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 11 mm Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #07359000
MFR #80393D

Mfr description
80393D SKT DP 3/8DR 6PT 11MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.13/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.8125 in
  • Socket Size
    11 mm

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575803932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)