Motion
80394D
Non-Impact Socket - 3/8 in Drive Size, 12 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #07359001
MFR #80394D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 12 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #07359001
MFR #80394D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80394D SKT DP 3/8DR 6PT 12MM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    12 mm
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    2.5000 in
  • Manufacturer Upc Number
    99575803949
  • UPC_NO
    099575803949
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text