Motion
80522
Non-Impact Socket - 3/8 in Drive Size, 8 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #07359004
MFR #80522
List Price$13.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 8 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #07359004
MFR #80522

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.68/each for your price

Overview

Mfr description
80522 SKT DP 3/8DR 12PT 8MM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    8 mm
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    2.5000 in
  • UPC_NO
    099575805226
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text