1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80523
Non-Impact Socket - 3/8 in Drive Size, 9 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #
07359005
MFR #
80523
Price
$10.10
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 80523
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80523
Non-Impact Socket - 3/8 in Drive Size, 9 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #
07359005
MFR #
80523
Mfr description
80523 SKT DP 3/8DR 12PT 9MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.10
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
2.5000 in
Socket Size
9 mm
Details
Finish Coating
Chrome
Material
Alloy Steel
Socket Points
12 PT
Socket Type
Deep
UPC_NO
099575805233
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items