Motion
80527
Non-Impact Socket - 3/8 in Drive Size, 13 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #07359009
MFR #80527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 13 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #07359009
MFR #80527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80527 SKT DP 3/8DR 12PT 13MM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    13 mm
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    2.5000 in
  • UPC_NO
    099575805271
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text