Motion
80425
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #07359016
MFR #80425
Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #07359016
MFR #80425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.38/each

Specifications

Dimensions

  • BitLength
    1.181 in
  • Drive Size
    3/8 in
  • Hex Size
    4.0 mm
  • Overall Length
    1-55/64 in

Details

  • Accessory Type
    Bit Socket
  • PSC Code
    5120
  • Tool Type
    Hex Bit Socket
  • UPC_NO
    099575804250

Overview

Mfr description
80425 SKT HEX BIT 3/8DR 4MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought