1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80428D
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #
07359018
MFR #
80428D
Price
$14.00
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80428D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80428D
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #
07359018
MFR #
80428D
Mfr description
80428D SKT HEX BIT 3/8DR 7MM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$14
.00
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Hex Size
7.0 mm
Overall Length
1-3/16 in
Details
Accessory Type
Bit Socket
PSC Code
5120
Tool Type
Hex Bit Socket
UPC_NO
099575804281
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items