Motion
80813
Non-Impact Socket - 1/2 in Drive Size, 30 mm Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #07359032
MFR #80813
Price$16.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 30 mm Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #07359032
MFR #80813

Mfr description
80813 SKT STD 1/2DR 12PT 30MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.64/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.6563 in
  • Socket Size
    30 mm

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575808135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)