Motion
80814D
Non-Impact Socket - 1/2 in Drive Size, 32 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #07359033
MFR #80814D
List Price$22.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 32 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #07359033
MFR #80814D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.63/each for your price

Overview

Mfr description
80814D SKT STD 1/2DR 12PT 32MM

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    32 mm
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.6563 in
  • UPC_NO
    099575808142
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text