Motion
80786
Non-Impact Socket - 1/2 in Drive Size, 15 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #07359046
MFR #80786
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 15 mm Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #07359046
MFR #80786

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.0313 in
  • Socket Size
    15 mm

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    099575807862

Overview

Mfr description
80786 SKT DP 1/2DR 12PT 15MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought