Motion
80788
Non-Impact Socket - 1/2 in Drive Size, 17 mm Socket Size, 12 PT, Deep Type, Chrome Finish
Mi Item #07359048
MFR #80788
Price$17.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 17 mm Socket Size, 12 PT, Deep Type, Chrome Finish
Mi Item #07359048
MFR #80788

Mfr description
80788 SKT DP 1/2DR 12PT 17MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.17/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.0313 in
  • Socket Size
    17 mm

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    099575807886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)