Motion
80658
Socket Accessorie - 1/2 in Drive, Bit Socket
MI ITEM #07359058
MFR #80658
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Bit Socket
MI ITEM #07359058
MFR #80658

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.50/each

Specifications

Dimensions

  • BitLength
    1.490 in
  • Drive Size
    1/2 in
  • Hex Size
    6.0 mm
  • Overall Length
    2-1/2 in

Details

  • Accessory Type
    Bit Socket
  • PSC Code
    5120
  • Tool Type
    Hex Bit Socket
  • UPC_NO
    099575806582

Overview

Mfr description
80658 SKT HEX BIT 1/2DR 6MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought