Motion
80663
Socket Accessorie - 1/2 in Drive, Bit Socket
MI ITEM #07359061
MFR #80663
List Price$18.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Bit Socket
MI ITEM #07359061
MFR #80663

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.35/each for your price

Overview

Mfr description
80663 SKT HEX BIT 1/2DR 17MM

Specifications

  • Accessory Type
    Bit Socket
  • Drive Size
    1/2 in
  • UPC_NO
    099575806636
  • Overall Length
    2-1/2 in
  • Tool Type
    Hex Bit Socket
  • PSC Code
    5120
  • Hex Size
    17.0 mm
  • BitLength
    1.490 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text