Motion
80553
Socket Set - 3/8 in Drive Size
MI ITEM #07359068
MFR #80553
Price$94.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
MI ITEM #07359068
MFR #80553

Mfr description
80553 SET SKT STD SAE 3/8DR 6PT 13PC
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.75/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    1 in
  • Min Size
    15/16 in
  • Size Range
    1 in, 1/4 in

Details

  • Container Type
    Rail
  • Measurement Type
    Inch
  • Number Of Pieces
    13
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Standard
  • UPC_NO
    099575805530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)