Overview
Mfr description
80564 SET SKT FLX SAE 3/8DR 6PT 7PC
Specifications
- Number Of Pieces7
- Container TypeBlow Molded Case
- Number Of Points6
- Tool TypeStandard
- Measurement TypeInch
- Size Range3/4 in, 3/8 in
- PSC Code5120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data