Overview
Mfr description
80577 SET SKT SCRDR BIT 7PC
Specifications
- Number Of Pieces7
- UPC_NO099575805776
- TypeScrewdriver Bit Socket Set
- PSC Code5120
- Drive Size3/8
- Phillips Point SizePhillips: #1, #2, #3, Pozidriv: #2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data