1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80721
Socket Set - 1/2 in Drive Size
MI ITEM #
07359073
MFR #
80721
Price
$71.50
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
Gearwrench 80721
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80721
Socket Set - 1/2 in Drive Size
MI ITEM #
07359073
MFR #
80721
Mfr description
80721 SET SKT HEX BIT SAE 1/2DR 7PC
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$71
.50
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Max Size
3/4 in
Maximum Set Hex Size
3/4 in
Min Size
5/16 in
Minimum Set Hex Size
5/16 in
Details
Container Type
Rail
Measurement Type
Inch
Number Of Pieces
7
PSC Code
5120
UPC_NO
099575807213
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items