Motion
81003
Socket Accessorie - 1/4 in Drive, Locking Extension Set
Mi Item #07359075
MFR #81003
Price$39.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/4 in Drive, Locking Extension Set
Mi Item #07359075
MFR #81003

Mfr description
81003 SET EXT STD 1/4DR 3PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.49/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Lengths Included
    2, 3, 6 in

Details

  • Accessory Type
    Locking Extension Set
  • Number Of Pieces
    3
  • PSC Code
    5120
  • Tool Type
    Extension Set
  • UPC_NO
    099575810039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)