Motion
81126 EXT LCK 1/4DR 6

Gearwrench
81126 EXT LCK 1/4DR 6

1/4" Drive Locking Socket Extension 6" OAL, Chrome Finish
MI ITEM #07359077
MFR #81126 EXT LCK 1/4DR 6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81126 EXT LCK 1/4DR 6

1/4" Drive Locking Socket Extension 6" OAL, Chrome Finish
MI ITEM #07359077
MFR #81126 EXT LCK 1/4DR 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81126 EXT LCK 1/4DR 6

Specifications

  • Drive Size
    1/4 in
  • Overall Length
    6 in
  • PSC Code
    5120
  • Tool Type
    Locking Extension
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text