Motion
81272 EXT LCK 3/8DR 10

Gearwrench
81272 EXT LCK 3/8DR 10

3/8" Drive Standard Socket Extension 10" OAL, Full Polish Chrome Finish
MI ITEM #07359080
MFR #81272 EXT LCK 3/8DR 10
Price$36.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81272 EXT LCK 3/8DR 10

3/8" Drive Standard Socket Extension 10" OAL, Full Polish Chrome Finish
MI ITEM #07359080
MFR #81272 EXT LCK 3/8DR 10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.95/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    10 in

Details

  • Finish Coating
    Full Polish Chrome
  • PSC Code
    5120
  • Tool Type
    Standard Extension

Overview

Mfr description
81272 EXT LCK 3/8DR 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought