Motion
80321
Socket Set - 1/4 in Drive Size
MI ITEM #07359084
MFR #80321
Price$67.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in Drive Size
MI ITEM #07359084
MFR #80321

Mfr description
80321 SET SKT HEX BIT MET 1/4DR 6PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.95/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Size
    6 mm
  • Maximum Set Hex Size
    6 mm
  • Min Size
    2 mm
  • Minimum Set Hex Size
    2.0 mm

Details

  • Container Type
    Rail
  • Measurement Type
    Metric
  • Number Of Pieces
    6
  • PSC Code
    5120
  • UPC_NO
    099575803215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)