Motion
80578
Socket Set - 3/8 in, 1/2 in Drive Size
MI ITEM #07359085
MFR #80578
Price$144.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in, 1/2 in Drive Size
MI ITEM #07359085
MFR #80578

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$144.18/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/8 in
  • Max Size
    17 mm
  • Maximum Set Hex Size
    17 mm
  • Min Size
    4 mm
  • Minimum Set Hex Size
    4.0 mm

Details

  • Container Type
    Rail
  • Measurement Type
    Metric
  • Number Of Pieces
    10
  • PSC Code
    5120
  • UPC_NO
    099575805783

Overview

Mfr description
80578 SET SKT HEX BIT MET 3/8 & 1/2DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought