Motion
81682 WR FLR NUT 1/2X9/16

Gearwrench
81682 WR FLR NUT 1/2X9/16

1/2 x 9/16", Double End Head, Open End Flare Nut Wrench 7-1/8" OAL, Steel, Full Polish, 6 Points
Mi Item #07359089
MFR #81682 WR FLR NUT 1/2X9/16
Price$32.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81682 WR FLR NUT 1/2X9/16

1/2 x 9/16", Double End Head, Open End Flare Nut Wrench 7-1/8" OAL, Steel, Full Polish, 6 Points
Mi Item #07359089
MFR #81682 WR FLR NUT 1/2X9/16

Mfr description
81682 WR FLR NUT 1/2X9/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.04/each

Specifications

Dimensions

  • Offset Angle
    15
  • Overall Length
    7-1/8 in
  • Size
    1/2 x 9/16 in

Details

  • Finish Coating
    Full Polish
  • Head Type
    Double End
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Type
    Open End
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)