1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
81614 WR CRFT 10MM
10mm 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #
07359093
MFR #
81614 WR CRFT 10MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Crowfoot Wrenches
Gearwrench 81614 WR CRFT 10MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
81614 WR CRFT 10MM
10mm 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #
07359093
MFR #
81614 WR CRFT 10MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Drive Size
3/8 in
Size
10 mm
Details
Finish Coating
Full Polish Chrome
PSC Code
5120
Style
Crowfoot Wrench
System of Measurement
Metric
Warranty
Mfr's Limited Lifetime Warranty
Overview
Mfr description
81614 WR CRFT 10MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought