Motion
81618 WR CRFT 14MM

Gearwrench
81618 WR CRFT 14MM

14mm 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #07359098
MFR #81618 WR CRFT 14MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81618 WR CRFT 14MM

14mm 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #07359098
MFR #81618 WR CRFT 14MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Size
    14 mm

Details

  • Finish Coating
    Full Polish Chrome
  • PSC Code
    5120
  • Style
    Crowfoot Wrench
  • System of Measurement
    Metric
  • Warranty
    Mfr's Limited Lifetime Warranty

Overview

Mfr description
81618 WR CRFT 14MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought