Motion
81623 WR CRFT 19MM

Gearwrench
81623 WR CRFT 19MM

19mm 3/8" Drive Full Polish Chrome Crowfoot Wrench
Mi Item #07359103
MFR #81623 WR CRFT 19MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81623 WR CRFT 19MM

19mm 3/8" Drive Full Polish Chrome Crowfoot Wrench
Mi Item #07359103
MFR #81623 WR CRFT 19MM

Mfr description
81623 WR CRFT 19MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Size
    19 mm

Details

  • Finish Coating
    Full Polish Chrome
  • PSC Code
    5120
  • Style
    Crowfoot Wrench
  • System of Measurement
    Metric
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)