Motion
81909 SET WR CRFT METRIC 10 PC

Gearwrench
81909 SET WR CRFT METRIC 10 PC

10 Piece Open End Crowfoot Wrench Set 10 to 19mm, with Plastic Tray
Mi Item #07359104
MFR #81909 SET WR CRFT METRIC 10 PC
Price$161.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81909 SET WR CRFT METRIC 10 PC

10 Piece Open End Crowfoot Wrench Set 10 to 19mm, with Plastic Tray
Mi Item #07359104
MFR #81909 SET WR CRFT METRIC 10 PC

Mfr description
81909 SET WR CRFT METRIC 10 PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.65/each

Specifications

Dimensions

  • Metric Size
    10, 11, 12, 13, 14, 15, 16, 17, 18, 19

Details

  • Container Type
    Plastic Tray
  • Measurement Type
    Metric
  • Number Of Pieces
    10
  • PSC Code
    5120
  • Tool Type
    Open End Crowfoot Wrench Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)