Motion
85062 WR TRQ MICRO 3/8DR 10-100FT

Gearwrench
85062 WR TRQ MICRO 3/8DR 10-100FT

3/8" Drive Micrometer Torque Wrench 10 to 100 Ft/Lb, 0.5 Ft/Lb Graduation, 17.1" OAL, Teardrop Ratchet Head
MI ITEM #07359106
MFR #85062 WR TRQ MICRO 3/8DR 10-100FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85062 WR TRQ MICRO 3/8DR 10-100FT

3/8" Drive Micrometer Torque Wrench 10 to 100 Ft/Lb, 0.5 Ft/Lb Graduation, 17.1" OAL, Teardrop Ratchet Head
MI ITEM #07359106
MFR #85062 WR TRQ MICRO 3/8DR 10-100FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85062 WR TRQ MICRO 3/8DR 10-100FT

Specifications

  • Drive Size
    3/8
  • Overall Length
    17.1000 in
  • Tool Type
    Micrometer Torque Wrench
  • Type
    Micrometer
  • PSC Code
    5120
  • Minimum Torque
    10.00 ft lbs
  • Maximum Torque
    100.00 ft lbs
  • Head Style
    Teardrop Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text