Motion
85063 WR TRQ MICRO 1/2DR 20-150 FT

Gearwrench
85063 WR TRQ MICRO 1/2DR 20-150 FT

1/2" Drive Micrometer Torque Wrench 240 to 1,800 In/Lb, 12 In/Lb Graduation, 20-1/2" OAL, Teardrop Ratchet Head
Mi Item #07359107
MFR #85063 WR TRQ MICRO 1/2DR 20-150 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85063 WR TRQ MICRO 1/2DR 20-150 FT

1/2" Drive Micrometer Torque Wrench 240 to 1,800 In/Lb, 12 In/Lb Graduation, 20-1/2" OAL, Teardrop Ratchet Head
Mi Item #07359107
MFR #85063 WR TRQ MICRO 1/2DR 20-150 FT

Mfr description
85063 WR TRQ MICRO 1/2DR 20-150 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2
  • Graduation
    12 in lbs
  • Overall Length
    20.5000 in

Details

  • Head Style
    Teardrop Ratchet
  • Maximum Torque
    150.00 ft lbs, 1800.0 in lbs
  • Minimum Torque
    20.00 ft lbs, 240.0 in lbs
  • PSC Code
    5120
  • Tool Type
    Micrometer Torque Wrench
  • Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)