1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
85065 TRQ WR MICRO 3/4DR 100-600 FT LB
3/4" Drive Micrometer Torque Wrench 100 to 600 Ft/Lb, 42.4" OAL
MI ITEM #
07359109
MFR #
85065 TRQ WR MICRO 3/4DR 100-600 FT LB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Torque Wrenches
Gearwrench 85065 TRQ WR MICRO 3/4DR 100-600 FT LB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
85065 TRQ WR MICRO 3/4DR 100-600 FT LB
3/4" Drive Micrometer Torque Wrench 100 to 600 Ft/Lb, 42.4" OAL
MI ITEM #
07359109
MFR #
85065 TRQ WR MICRO 3/4DR 100-600 FT LB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85065 TRQ WR MICRO 3/4DR 100-600 FT LB
Specifications
Drive Size
3/4
Overall Length
42.4000 in
Type
Micrometer
PSC Code
5120
Minimum Torque
100.00 ft lbs
Maximum Torque
600.00 ft lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data