Motion
2957N WR TRQ BEAM 0-150FT/LB 1/2DR

Gearwrench
2957N WR TRQ BEAM 0-150FT/LB 1/2DR

1/2" Drive Beam Torque Wrench 0 to 150 Ft/Lb, 5 Ft/Lb Graduation, 20" OAL
MI ITEM #07359110
MFR #2957N WR TRQ BEAM 0-150FT/LB 1/2DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
2957N WR TRQ BEAM 0-150FT/LB 1/2DR

1/2" Drive Beam Torque Wrench 0 to 150 Ft/Lb, 5 Ft/Lb Graduation, 20" OAL
MI ITEM #07359110
MFR #2957N WR TRQ BEAM 0-150FT/LB 1/2DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2957N WR TRQ BEAM 0-150FT/LB 1/2DR

Specifications

  • Drive Size
    1/2
  • Overall Length
    20 in
  • Tool Type
    Beam Torque Wrench
  • Type
    Beam
  • PSC Code
    5120
  • Minimum Torque
    0.00 ft lbs
  • Maximum Torque
    150.00 ft lbs, 190.000 N m
  • Graduation
    2.000 N m
  • Additional Information
    Deflecting Beam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text