Motion
30A157
6157 PRO-5 ANGLE GRINDER
MI ITEM #07359115
MFR #30A157
List Price$785.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6157 PRO-5 ANGLE GRINDER
MI ITEM #07359115
MFR #30A157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$785.12/each for your price

Overview

Mfr description
30A157 GRINDER
  • Cleaning and surface preparation
  • Cleaning rust and scale
  • Cutting - steel and stainless
  • Deburring
  • Heavy grinding, weld removal, bevelling
  • Heavy weld grinding, blending
  • Ideal for precision work
  • Maintenance, repair, fabricating
  • Mass production, maintenance, repair, fabricating
  • Sanding, blending
  • Surface work, power brushing and flap discs
  • The Pro 5™ is the new addition to the next generation of corded grinders. There is no comparable tool on the market when it comes to removal rates or cutting time for a 5” grinder. Equipped with the new Walter Stabilizer™, DYNAMAX™, Powerguard™, and Soft Start™ technologies, the Pro 5™ is in a class of its own and offers the best features when working in lengthy and highly demanding situations.

Specifications

  • Maximum Speed
    11000 rpm
  • Maximum Disc Size
    5 in
  • Handle Style
    Anti-Vibration
  • Handle Throttle Style
    Barrell Type
  • Voltage
    120 V
  • Spindle Size
  • Cord Length
    8 ft
  • Double Insulated Or Grounded
    Double Insulated and Grounded
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Number Of Pieces
    1
  • Overall Height
    5 in
  • Overall Length
    15 in
  • Overall Width
    5 in
  • Tool Weight
    3 lb
  • Includes
    Wheel guard, side handle, inner flange, Quick-R™ front nut
  • Manufacturer Catalog Number
    30A157
  • Manufacturer Upc Number
    662980407233
  • UPC_NO
    662980407233
  • Harmonization Code
    8467.29.00
  • Weight
    3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text