Motion
P2B-IP-203LE-DRY

DODGE
P2B-IP-203LE-DRY

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #07359116
MFR #P2B-IP-203LE-DRY
Price$882.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-203LE-DRY

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #07359116
MFR #P2B-IP-203LE-DRY

Mfr description
P2B-IP-203LE-DRY 073802
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$882.09/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Bolt Center To Center Length
    6.5600 to 6.9400 in
  • Bore Diameter  
    2-3/16 in
  • Bore Length
    3.03 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-200, TS-300

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    27000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    None
  • Material
    073802
  • Max Rpm
    4500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    29000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)