Motion
81768 WR FP COMB 6PT 1/4

Gearwrench
81768 WR FP COMB 6PT 1/4

1/4" 6 Point Combination Wrench 5-1/16" OAL, Steel, Full Polish Finish
MI ITEM #07359134
MFR #81768 WR FP COMB 6PT 1/4
List Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81768 WR FP COMB 6PT 1/4

1/4" 6 Point Combination Wrench 5-1/16" OAL, Steel, Full Polish Finish
MI ITEM #07359134
MFR #81768 WR FP COMB 6PT 1/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.83/each for your price

Overview

Mfr description
81768 WR FP COMB 6PT 1/4

Specifications

  • Material
    Steel
  • Size
    1/4 in
  • Overall Length
  • Number Of Points
    6
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish
  • Head Diameter
    0.520 in
  • Head Thickness
    0.161 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text