Specifications
Dimensions
- Drive Size3/8 in
- Hex Size5/16 in
- Overall Length1.900 in
Details
- Accessory TypeBit Socket
- Specifications MetB107.5
- Tool TypeHex Bit Socket
- UPC_NO037103321138
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)