Motion
CDTS7N 3/8" DRIVE,T-45 INTERNAL TORX

Crescent Wrench
CDTS7N 3/8" DRIVE,T-45 INTERNAL TORX

TORX SOCKET T45 1/4IN DR
Mi Item #07359323
MFR #CDTS7N 3/8" DRIVE,T-45 INTERNAL TORX
Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CDTS7N 3/8" DRIVE,T-45 INTERNAL TORX

TORX SOCKET T45 1/4IN DR
Mi Item #07359323
MFR #CDTS7N 3/8" DRIVE,T-45 INTERNAL TORX

Mfr description
CDTS7N 3/8" DRIVE,T-45 INTERNAL TORX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.25/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    4.300 in
  • Torx Size
    T45

Details

  • Tool Type
    Torx Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)