Motion
CDTS9N
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #07359324
MFR #CDTS9N
Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #07359324
MFR #CDTS9N

Mfr description
CDTS9N 3/8" DRIVE,T-50 INTERNAL TORX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.85/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    4-1/4 in
  • Torx Size
    T50

Details

  • Accessory Type
    Bit Socket
  • Tool Type
    Torx Bit Socket
  • UPC_NO
    037103321596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)