1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CDTS10N 3/8" DRIVE,T-55 INTERNAL TORX
TORX SOCKET T55 1/4IN DR
Mi Item #
07359325
MFR #
CDTS10N 3/8" DRIVE,T-55 INTERNAL TORX
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Crescent Wrench CDTS10N 3/8" DRIVE,T-55 INTERNAL TORX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CDTS10N 3/8" DRIVE,T-55 INTERNAL TORX
TORX SOCKET T55 1/4IN DR
Mi Item #
07359325
MFR #
CDTS10N 3/8" DRIVE,T-55 INTERNAL TORX
Mfr description
CDTS10N 3/8" DRIVE,T-55 INTERNAL TORX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
4.300 in
Torx Size
T55
Details
Tool Type
Torx Bit Socket
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items