Motion
CDDS45N
Non-Impact Socket - 3/8 in Drive Size, 15 mm Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07359377
MFR #CDDS45N
List Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 15 mm Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07359377
MFR #CDDS45N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.80/each for your price

Overview

Mfr description
CDDS45N 3/8" DRIVE,15MM DEEP SOCKET,6PT

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    15 mm
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    2.5000 in
  • UPC_NO
    037103317698
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text