Motion
CHBS8N
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #07359385
MFR #CHBS8N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #07359385
MFR #CHBS8N

Mfr description
CHBS8N 3/8" DRIVE,5MM HEX BIT SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Hex Size
    5.0 mm
  • Overall Length
    1.900 in

Details

  • Accessory Type
    Bit Socket
  • Specifications Met
    B107.5
  • Tool Type
    Hex Bit Socket
  • UPC_NO
    037103321169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)