Overview
Mfr description
CHBS11N 3/8" DRIVE,8MM HEX BIT SOCKET
Specifications
- Accessory TypeBit Socket
- Drive Size3/8 in
- UPC_NO037103321220
- Overall Length1.900 in
- Tool TypeHex Bit Socket
- Specifications MetB107.5
- Hex Size8.0 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data